Eagle DRUM TRAY WITH GRATING - YELLOW WITH BLACK GRATING
Drum Tray is ideal for use under Drums where dispensing or filling takes place to catch incidental spills or leaks. Holds (1) 30 or (1) 55 gallon Drum, or use with grating (included) for 5 gallon Containers and Batteries. 10 gallon spill capacity.
Eagle 1615 Drum Tray with Grating for 30 and 55 Gallon Drums - Yellow with Black Grating
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 20 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Height | 6 in |
| Diameter | 31 in |
Product Details
| Assembly Required | No |
| Type | Drum Spill Dolly |
| Material | Polyethylene |
| Drum Capacity | 30/55 gal |
| Color | Yellow |
| Manufacturers Part Number | 1615 |
| Brand | Eagle Mfg |