Drum Storage Self-Close Doors Vertical Storage
Constructed of double walled 18-gauge all-welded steel and 350 lb galvanized steel shelves for strength and long lasting durability. Flammable safety cabinet provides secure, convenient and safe vertical flammable storage of 55 gallon drums of waste liquids awaiting pickup and disposal. Provides 1-1/2" insulating air space to help keep temperatures from rising and includes built in grounding connector. Dual 2" vents can connect to exhaust system and 2" D leak proof doorsill contains spills. Half depth shelves permit access to drum pumps and spacious size accommodates drum funnels. SpillSlope™ shelf design directs spills to back and bottom of safety cabinet. Doors have full length piano hinges with recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Compliant with National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of Class I, II and III liquids. FM approved. In event of fire, self-close doors will close via fusible link that melts at 165° releasing the closing mechanism. Door type is Self-Close. Capacity is 1x55 Gal. Drum. Size is 34" W x 34" D x 65" H. Number of adjustable shelves is 1. Color is White. Steel Ramp is also available. 10 Year Limited Warranty.
Justrite® Drum Cabinet 55 Gal. Capacity Vertical Self Close Flammable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,869.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 34 in |
| Height | 65 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 1 |
| Color | White |
| Door Type | Self Close |
| Style | Vertical |
| Capacity | (1) 55 Gallon Drum |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 8962253 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, OSHA |