Steel Drum Storage Rack provides orderly handling and storage for 30 & 55 gallon drums. Drum racks are made of heavy duty angle steel with cross bracing for added strength. Storage racks allow easy forklift entry on front and rear for storage and removal of drums. Drum storage can be flexible by placing racks back-to-back for your convenience. Drum storage racks measure 34"D. Easy assembly.
Drum Storage Rack - 6 Drum Storage - DR6-3H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,319.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 34 in |
| Height | 70 in |
| Weight Capacity | 4800 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Drum Capacity | 6 |
| Color | Red |
| Manufacturers Part Number | DR6-3H |
| Brand | Meco Omaha |
Warranty
| Warranty | 2 |