Drum Storage Flammable Cabinets
Vertical Storage Cabinet - Two 30 Gallon Drums - Manual Close
Justrite's Drum Storage Cabinet safely houses 30 gallon drums. Vertical Storage Cabinet includes a half-depth shelf for added storage and permits access to drum pumps or funnels. This flammable safety cabinet includes rollers that facilitate the loading and unloading of heavy drums.
Double walled 18 gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Justrite Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. 10 Year Limited Warranty.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Justrite® Drum Cabinet 60 Gal. Capacity Vertical Manual Close Flammable W/ Drum Rollers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,605.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 34 in |
| Height | 65 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | (2) 30 Gallon Drums |
| Includes | Drum Rollers |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 899060 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, OSHA |