3-sided truck converts in seconds. Upper shelf drops down and out of the way to make room for extra large items, or can be removed completely. Sides extend 48" above deck, with drop-shelf positioned 30" above deck. Rolls easily on 6 x 2 non-marking polyurethane casters, 2 swivel and 2 rigid. 3600 lb. capacity. 13 gauge flattened expanded metal.
Little Giant® Drop Shelf Truck w/Mesh Sides, 3600 lb. Capacity, 60"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,605.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 30 in |
| Gauge | 13 |
Product Details
| Wheel Material | Polyurethane |
| Type | Drop Shelf Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | T1-2460-6PY-DS |
| Brand | Little Giant |