x

Take 15% off your entire order!

Offer applied at checkout

Drop Mounting Plates For 534-954 And 535-955 Series - Duranodic - Pkg Qty 10

Drop Mounting Plates For 534-954 And 535-955 Series - Duranodic - Pkg Qty 10

Item #: WBB279097

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $369.50 / Pkg of 10

Quantity

Customers Also Viewed

Drop Mounting Plates For 534-954 and 535-955 Series - Duranodic

Mounting Plates accept the body of the door closer on the bracket, with the closer arm fixed to the door. Complete with screws. For 534-954 and 535-955 Series. Duranodic Finish.

  • MANUFACTURERS PART NUMBER 607534DUR
  • DESCRIPTION Drop Mounting Plates
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 10
  • COLOR FINISH Duranodic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cylindrical Entry Lock - Polished Brass Keyed To Bitting W - Pkg Qty 5

Item #: B279619

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$239.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drop Mounting Plates For 534-954 And 535-955 Series - Duranodic - Pkg Qty 10

Drop Mounting Plates For 534-954 And 535-955 Series - Duranodic - Pkg Qty 10

Item #: WBB279097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant