x

Take 15% off your entire order!

Offer applied at checkout

+

Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H

Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H

Item #: WB250879

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $403.95

Quantity Discount

  • Buy 1-2 $403.95 ea.
  • Buy 3+ $383.95 ea.

Quantity

Customers Also Viewed

GRATED FIRE RINGS
Drop Grate Fire Ring
Fire rings are ideal for campgrounds, picnic areas, fire pits and more. Fire rings help contain campfires and prevent wild fires while offering a convenient outdoor grill. Ideal for use with charcoal. Made using heavy gauge 3/16" thick steel with 1" flanged lip on top edge for extra strength. Black, high temperature, non-toxic enamel. Cooking area is made with 1/2" thick steel bars and 5/8" thick steel frame and handles. Wire spring grips help dissipate heat. 3/4" anchor holes allow tilt up or permanent mounting. Measures 31-3/4" diameter. Drop Grate has a height adjustable grill with 274 sq. in. of cooking area.

  • WIDTH INCHES 31-3/4 (80.65 cm)
  • DEPTH INCHES 31-3/4 (80.65 cm)
  • HEIGHT INCHES 11-3/8 (28.89 cm)
  • BRAND Leisure Craft Inc.
  • COLOR FINISH Black
  • CONSTRUCTION Steel
  • DESCRIPTION Drop Grate Fire Ring
  • MANUFACTURER'S PART NUMBER LCIDG11
  • TYPE Fire Ring
  • MOUNT TYPE In-Ground
  • COOKING SURFACE (SQ IN.) 274
  • DIAMETER INCHES 31-3/4 (80.65 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

6 Ft. Pine Bench With Back

Item #: B460963

Not Yet Rated

Usually ships in 50 to 53 days (ships from US)

$464.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H

Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H

Item #: WB250879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H
    Drop Grate Fire Ring, 31-3/4" Dia. x 11-3/8" H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant