
Price: $21.75
Quantity Discount
- Buy 1-4 $21.75 ea.
- Buy 5-9 $21.00 ea.
- Buy 10+ $20.25 ea.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.
Used with 5/8-11, 5/8-18, and M16 x 2.0 sized inserts
Used with 5/8-11, 5/8-18, and M16 x 2.0 sized inserts
Weights & Dimensions
- Size 5/8-11
Product Details
- Type Hex Drive
- Brand EZ Lok
- Package Quantity 1
- Description Installation Tool
- Country of Origin Import
- Material Steel
- Manufacturers Part Number 500-8
- Design Slotted
Customer Review
Product Q & A
There are no questions for this product.
Accessories

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8
$21.75
- Product Information
- Customer Review
- Product Q&A
- Accessories