Take 15% off your entire order!

Offer applied at checkout

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

Item #: WBB435430

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Quantity Discount

  • Buy 1-4 $20.25 ea.
  • Buy 5-9 $19.25 ea.
  • Buy 10+ $18.25 ea.

Quantity

Customers Also Viewed

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

5/8-11 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-8

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

5/16-18 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-4

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

M10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9200

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

M4 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 8500

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

M8 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9100

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

M6 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 9000

Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.

Used with 1/2-13 and 1/2-20 inserts

Weights & Dimensions

  • Size 1/2-13

Product Details

  • Type Hex Drive
  • Brand EZ Lok
  • Package Quantity 1
  • Description Installation Tool
  • Country of Origin Import
  • Material Steel
  • Manufacturers Part Number 500-7
  • Design Slotted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

1/2-13 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-7

Item #: WBB435430

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant