Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.
Used with 7/16-14, 7/16-20, and M12 x 1.75 sized inserts
7/16-14 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7/16-14 |
Product Details
| Type | Hex Drive |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Description | Installation Tool |
| Manufacturers Part Number | 500-6 |
| Design | Slotted |
| Brand | E-Z Lok |