Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.
Used with 3/8-16, 3/8-24, and M10 x 1.5 sized inserts
3/8-16 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-5
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
Product Details
| Type | Hex Drive |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Description | Installation Tool |
| Manufacturers Part Number | 500-5 |
| Design | Slotted |
| Brand | E-Z Lok |