Drive tool for use with slotted E-Z LOK inserts (metal and hard wood), fits in standard power drill.
6-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-006
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$22.25was $25.95
Save $3.70 (14%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-32 |
Product Details
| Type | Hex Drive |
| Country of Origin | Import |
| Material | Steel |
| Package Quantity | 1 |
| Description | Installation Tool |
| Manufacturers Part Number | 500-006 |
| Design | Slotted |
| Brand | E-Z Lok |