Take 15% off your entire order!

Offer applied at checkout

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

Item #: WBB1035781

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$57.42 up to 18% OFF

Price: $46.95

Quantity

DeWalt Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

Features

  • This set contains 17 black oxide drill bits ranging from 1/16" - 1/2" and are contained in a tough case container.
  • 135 degree split point
  • Parabolic flute
  • Black Oxide coating


Product Details

  • Type Standard
  • Brand DeWalt
  • Package Quantity 17
  • Description Twist Drill Bit Set
  • Material High Speed Steel
  • Manufacturers Part Number DW1167

Weights & Dimensions

  • Size 1/16 - 1/2 IN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

DeWALT® Drill Bit Set, DW1167, Black Oxide, 17 Pieces, 1/16" - 1/2" Split Point Bits

Item #: WBB1035781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant