Customize and organize your file drawers. Drawer dividers for 5-Drawer Flat Files provide easy separation of materials. Dividers are self-sticking black 11 plastic sections that can easily be cut to accommodate your needs.
Made in the USA.
Safco® Drawer Dividers, 11"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 1 in |
| Height | 1-1/2 in |
| Min Width | 11 in |
| Max Depth | 1 in |
| Max Height | 1-1/2 in |
| Min Depth | 1 in |
| Min Height | 1-1/2 in |
| Max Width | 11 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Country of Origin | Made in USA |
| Material | Plastic |
| Manufacturers Part Number | 4980- |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |