Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue

Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue

Item #: WB276621BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Black

Blue

Price is $46.95 per foot length.

Qty Length Width Price

ft. Max is 40 feet.

3 ft 46.95

Customers Also Viewed

DUCKBOARD
Insulates against wet, slippery floors. Long lasting, 100% vinyl grid mat provides worker comfort and safety. Use in wet or dry industrial areas, locker rooms, showers, pools, etc. Resists water, oil, grease, acids and alkalis. Self-draining, flame resistant. Maintains flexibility from -40 degrees to 202 degrees Fahrenheit and rinses easily with hose. Meets USDA, FDA sanitary standards. 3' wide, 1/2" thick.
AIR TREAD: you literally walk on air Hollow tubular sections are fused together to form a soft flexible surface. Available in these colors: Blue, Black and Red.
CUT 40' LENGTH-price is per linear foot. Please enter the total footage in the QTY box.All custom cut mats are non returnable and non cancellable.

Product Details

  • Pattern Duckboard
  • Description Drainage Mat Grease & Chemical Resistant
  • Type Cut Length/Min. 1 Ft., Max. 40Ft.
  • Surface Material PVC
  • Border Color Family No Border
  • Brand Durable Corporation
  • Material Vinyl
  • Manufacturers Part Number 525C36BL
  • Color Family Blue
  • Backing Material PVC

Weights & Dimensions

  • Width 3 ft (.91 m)
  • Length 1 To 40 ft
  • Thickness 1/2 in
  • Weight 2.4 lbs (1.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue

Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue

Item #: WB276621BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue
    Durable Corporation Grease & Chemical Resistant Drainage Mat 3' x Up to 40' Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant