Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WBB3166216

Global Industrial™ Double Wall Corrugated Sheets, 48"L x 42"W, Kraft - Pkg Qty 5

Product Description
Use Double Wall Corrugated Sheets to stack heavy items.

Features:
  • Manufactured from DW/ECT-48 kraft corrugated
  • Provides extra durability and strength
  • Protects products from forklift damage


PRICE
$43.50  Sold in packages of 5 / $8.70 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
43.50
Buy 3 pkgs - 5 pkgs
41.50Save $2.00 (5%)
Buy 6+ pkgs
40.00Save $3.50 (8%)
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeDouble
Package Quantity5
ColorKraft
Manufacturers Part NumberB3166216
Strength275# / ECT-48
BrandGlobal Industrial
RecyclableYes