Take 15% off your entire order!

Offer applied at checkout

Double Sided Sign Stands, Silver, 3'W Height From 3' - 8'

Double Sided Sign Stands, Silver, 3'W Height From 3' - 8'

Item #: WBB779245

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $250.95

Quantity

Customers Also Viewed

Easel Backs, 7", Pack of 50

Easel Backs, 7", Pack of 50

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Print Protector for the Steel Sidewalk King, 2'W x 3' H

Stand With 3"H x 6"D Base

Stand With 3"H x 6"D Base

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Double Sided Sign Stands, Silver, 3'W Height From 3' - 8'

Features

  • Height Slides from 3' to 8'
  • Holds 2 banners back to back.
  • EZ Mount with Genuine VELCRO®Brand included.
  • Steel Base


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Depth 3 IN (7.62 cm)
  • Length 40 IN (101.6 cm)
  • Height Adjustable 3 To 8 FT

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 2
  • Type Floor Standing Display
  • Displays Banner
  • Brand SpeedPress
  • Package Quantity 1
  • Warranty 30 Day
  • Material Aluminum
  • Style Adjustable
  • Manufacturers Part Number 296j99k11
  • Color Family Silver
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $23.00 with this comparable product

Double Sided Sign Stands, Black, 2'W Height From 3' - 8'

Item #: B779239

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$227.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Sided Sign Stands, Silver, 3'W Height From 3' - 8'

Double Sided Sign Stands, Silver, 3'W Height From 3' - 8'

Item #: WBB779245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant