
Price: $227.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Double Sided Sign Stands, Black, 2'W Height From 3' - 8'
Features
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Features
- Height Slides from 3' to 8'
- Holds 2 banners back to back.
- EZ Mount with Genuine VELCRO®Brand included.
- Steel Base
VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Weights & Dimensions
- Depth 3 IN (7.62 cm)
- Length 40 IN (101.6 cm)
- Height Adjustable 3 To 8 FT
Product Details
- Assembly Required Unassembled
- Number of Signs Displayed 2
- Type Floor Standing Display
- Displays Banner
- Brand SpeedPress
- Package Quantity 1
- Warranty 30 Day
- Material Aluminum
- Style Adjustable
- Manufacturers Part Number 248j89k10
- Color Family Black
- Power Center N
Customer Review
Product Q & A
There are no questions for this product.
Upgrade this item for just $23.00 more
Double Sided Sign Stands, Black, 3'W Height From 3' - 8'
Item #: B779244
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$250.95
compare items
Double Sided Sign Stands, Black, 2'W Height From 3' - 8'
$227.95
- Product Information
- Customer Review
- Product Q&A
- Accessories