Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB500165BL

Global Industrial™ Mobile Floor Rack w/ 48(C), 24(D), 24(F) Blue Bins, 36"W x 25-1/2"D x 55"H

Product Description
SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


PROMOTIONAL PRICE
$1,069.00

was $1209.00
Save $140.00 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25.5 in
Height55 in
Weight132 lbs

Product Details

Assembly RequiredYes
Shelf Capacity500 lbs
Bin Quantity (Bin Size)48(C), 24(D), 24(F)
ColorGray
Casters3" Rubber Wheel
Number of Bins96
StyleMobile Double-Sided Floor Rack
MaterialSteel
Bin Color FamilyBlue
Manufacturers Part Number500165BL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr