Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB550176BL

Global Industrial™ Double Sided Mobile Floor Rack w/ 48(G) Blue Bins, 36"W x 25-1/2"D x 55"H

Product Description
SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


PROMOTIONAL PRICE
$1,225.00

was $1289.00
Save $64.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25.5 in
Height55 in
Weight124 lbs

Product Details

Assembly RequiredYes
Shelf Capacity500 lbs
Bin Quantity (Bin Size)48(G)
ColorGray
Casters3" Rubber Wheel
Number of Bins48
StyleMobile Double-Sided Floor Rack
MaterialSteel
Bin ColorBlue
Manufacturers Part Number550176BL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr