Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB550174YL

Global Industrial™ Mobile Floor Rack w/ 96(D) Yellow Bins, 36"W x 25-1/2"D x 55"H

Product Description
SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


PRICE
$1,305.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25.5 in
Height55 in
Weight129 lbs

Product Details

Assembly RequiredYes
Shelf Capacity500 lbs
Bin Quantity (Bin Size)96(D)
ColorGray
Casters3" Rubber Wheel
Number of Bins96
StyleMobile Double-Sided Floor Rack
MaterialSteel
Bin Color FamilyYellow
Manufacturers Part Number550174YL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr