Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Item #: WB500165RD

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Red
  • Yellow

Red

Price: $958.00

Quantity

Customers Also Viewed

SUPER CAPACITY
BIN RACKS

Organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered bin rack provides easy removable or polypropylene bins. Double Sided Carts with handle allows you to move parts and hardware to different work sites on 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 25.5 (64.77 cm)
  • HEIGHT INCHES 55 (139.7 cm)
  • ASSEMBLY Unassembled
  • BIN BRAND Premium
  • BIN COLOR Red
  • BIN CONSTRUCTION Plastic
  • BIN QUANTITY 96
  • BIN QUANTITY (BIN SIZE) 48(C), 24(D), 24(F)
  • BRAND Global Industrial
  • CASTER 3" Rubber Wheel
  • COLOR FINISH Red
  • CONSTRUCTION Steel
  • FRAME COLOR Gray
  • LIMITED WARRANTY 1 Year
  • PRODUCT FAMILY Bin Racks & Shelving
  • PRODUCT GROUP Mobile Bin Racks
  • SHELF CAPACITY LBS 500 (227.27 kg)
  • STYLE Mobile Double-Sided Floor Rack
  • WEIGHT LBS 132 (60 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54

Item #: WB500165RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Global Industrial™ Mobile Double Sided Floor Rack - 96 Red Stacking Bins 36 x 54
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant