x

Take 15% off your entire order!

Offer applied at checkout

Aarco Double Sided Marquee w/ Header Forest Green Powder Coated - 72"W x 52"H

Aarco Double Sided Marquee w/ Header Forest Green Powder Coated - 72"W x 52"H

Item #: WBB289278

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,419.00

Quantity

Customers Also Viewed

Aarco Double Sided Marquee w/ Header Forest Green Powder Coated - 72"W x 52"H

The Double Sided Marquee is constructed of extruded aluminum with a forest green powder coated finish, and has a vented design for heat and moisture reduction. The door has a top hinge and heavy duty stays for easy access. This unit features a removable acrylic 5 line letter board, and an opaque acrylic top header (standard font is Clear Gothic type). 500 polycarbonate characters are included. Unit has top illumination featuring a UL listed fluorescent light fixture, bulb and a 6', 3 wire lead. 72"W x 52"H. Note: For custom message, logo and/or design, please call to special order.

  • WIDTH INCHES 72 (182.88 cm)
  • HEIGHT INCHES 52 (132.08 cm)
  • COLOR FINISH White
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION Marquee Changeable Sign
  • FRAME COLOR Green
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER DMBM5272FG
  • PACKAGE QUANTITY 1
  • STYLE Double Sided
  • SUGGESTED USE Outdoor
  • TYPE Illuminated With Header
  • BOARD TYPE Reader Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Acrylic
  • CONSTRUCTION Extruded Aluminum
  • EXTERIOR DEPTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Double Sided Marquee w/ Header - 72"W x 52"H

Item #: B289723

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$5,402.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Double Sided Marquee w/ Header Forest Green Powder Coated - 72"W x 52"H

Aarco Double Sided Marquee w/ Header Forest Green Powder Coated - 72"W x 52"H

Item #: WBB289278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant