x

Take 15% off your entire order!

Offer applied at checkout

Aarco Double Sided Lawn Post Bronzed Anod. - 2"W x 96"H

Aarco Double Sided Lawn Post Bronzed Anod. - 2"W x 96"H

Item #: WBB289271

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $701.00

Quantity

Customers Also Viewed

Aarco Double Sided Lawn Post Bronzed Anod. - 2"W x 96"H

2x4 Lawn Post recommended for double sided community boards in a bronze anodized finish

  • WIDTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 96 (243.84 cm)
  • COLOR FINISH Bronze
  • ASSEMBLY Unassembled
  • BRAND Aarco
  • DESCRIPTION Lawn Post
  • FRAME COLOR Bronze
  • MANUFACTURERS PART NUMBER BM2x4BA
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Outdoor
  • TYPE Double Sided
  • ACCESSORY TYPE Posts
  • BOARD TYPE Accessory
  • CONSTRUCTION Extruded Aluminum
  • EXTERIOR DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco Double Sided Lawn Post Bronzed Anod. - 2"W x 96"H

Aarco Double Sided Lawn Post Bronzed Anod. - 2"W x 96"H

Item #: WBB289271

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant