Take 15% off your entire order!

Offer applied at checkout

Double Sided Deluxe Roll Up Kit, 48"W

Double Sided Deluxe Roll Up Kit, 48"W

Item #: WBB779250

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $553.00

Quantity

Customers Also Viewed

Double Sided Deluxe Roll Up Kit, 36"W

Double Sided Deluxe Roll Up Kit, 36"W

Double Sided Deluxe Roll Up Kit, 48"W

Features

  • Sign Retracts Into Base
  • Includes Padded Zipper Bag
  • Includes Halogen Light
  • Very Quick Set Up
  • Adjustable Telescopic Height
  • Roll Up Has Spring Action
  • Take it on the Airplane
  • Allow 4" blank space on the bottom of your art for retractable displays
  • Use 10 oz. M

Weights & Dimensions

  • Depth 6 IN (15.24 cm)
  • Length 52 IN (132.08 cm)
  • Height Adjustable 63 To 86 IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 2
  • Type Retractable Display
  • Displays Banner
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Aluminum
  • Style Adjustable
  • Manufacturers Part Number 129J219k21
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $140.05 with this comparable product

Double Sided Deluxe Roll Up Kit, 36"W

Item #: B779249

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$412.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Sided Deluxe Roll Up Kit, 48"W

Double Sided Deluxe Roll Up Kit, 48"W

Item #: WBB779250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant