✓ High weight capacity of 3000 lbs.
✓ 4" structural steel construction
✓ Ball bearing rollers adjust to 6 different positions
The Global Industrial Double Reel Dispenser is designed to save workers time on pulling and winding cables from up to two large reels. Perfect for warehouses and any space using a single large reel of wires, hose, cables, or cords. Reel Dispenser features side rollers for stronger, steadier reel handling and an incline ramp for easy loading and unloading. 1-Year Limited Warranty.
Global Industrial
Model # :WB298676
Global Industrial Double Reel Roller, 48" Max Reel Width, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$649.00was $969.00
Save $320.00 (33%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 28 in |
| Height | 4 in |
| Weight Capacity | 3000 lbs |
| Weight | 123 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Reel Roller |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 298676 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |