Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



3M

Model # :WBB1530177

MPN #: 7000048621

3M™ 9589 Double Coated Film Tape 2" x 36 Yds. 9 Mil White - Pkg Qty 24

Product Description
3M™ 9589 Double Coated Film Tape 2" x 36 Yds. 9 Mil White - 24 Rolls/Case

3M™ Double Coated Film Tape 9589 features a high-density polyethylene carrier with synthetic rubber adhesive on a densified kraft paper liner. It combines high initial adhesion and good holding power to ensure it bonds to a variety of materials. The paper liner has been specially treated to improve its strength and removability characteristics.

Details:
  • High density polyethylene carrier provides dimensional stability and tears by hand
  • Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process
  • Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates
  • This tape is in compliance with the FDA 21 CFR 175.105 guidelines for indirect food contact

Recommended Applications:
  • Carpet installation
  • General industrial mounting, joining and splicing
  • Miscellaneous joining and holding where high initial tack is required
  • Die-cutting and laminating applications


PRICE
$2,878.80  Sold in packages of 24 / $119.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
2878.80
Buy 3 pkgs - 4 pkgs
2782.80Save $96.00 (3%)
Buy 5+ pkgs
2638.80Save $240.00 (8%)
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Thickness9 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialHDPE, Kraft Paper Liner
Package Quantity24
ColorWhite and Green
Manufacturers Part Number7000048621
Tape DutyLight to Medium
Brand3M