+

$25.95 ea.
Price: $934.20 / Pkg of 36
Quantity Discount
- Buy 1-3 $934.20 /pkg.
- Buy 3-6 $846.00 /pkg.
- Buy 6+ $783.00 /pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M 9579 Double Coated Tape 1" x 36 Yds. 9 Mil White - 36 Rolls/Case
3M Double Coated Tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner. High-tack, hand tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm synthetic rubber adhesive features very high adhesion to a variety of surfaces, good shear holding power and offers one-piece removal from most substrates.
Details:
Recommended Applications:
3M Double Coated Tape 9579 is a 9.0 mil double coated high density polyethylene with rubber adhesive 760 on a 62 lb white densified kraft liner. High-tack, hand tearable double coated film tape with a pressure sensitive adhesive on each side of the carrier. The medium-firm synthetic rubber adhesive features very high adhesion to a variety of surfaces, good shear holding power and offers one-piece removal from most substrates.
Details:
- 9 mil synthetic rubber double coated tape with polyethylene carrier on a white liner
- High initial adhesion
- Excellent quick stick
- Good adhesion to low surface energy substrates
- Core stating on metal cores
- Same characteristics, but thicker carrier than 3M 7945MP Double Coated Tape
Recommended Applications:
- For indoor and room temperature applications
- Core stating on metal cores
- Used for general industrial
- Joining affixing
Weights & Dimensions
- Width 1 IN (2.54 cm)
- Core Size 3 IN (7.62 cm)
- Length 36 YD (32.92 m)
- Thickness 12.7 MIL
Product Details
- Type Double Coated Film Tape
- Package Quantity 36
- Brand 3M
- Tape Duty Heavy
- Material Polypropylene, Kraft Paper Liner
- Manufacturers Part Number 7000123506
- Color White
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

3M 9579 Double Coated Tape 1" x 36 Yds. 9 Mil White - Pkg Qty 36
$25.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories