
Minimum Quantity: 3
Price: $331.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The PN series pneumatic actuator has an anodized aluminum body and meets international ISO and NAMUR standards for ease in mounting to ISO valves. Double acting actuators are air to open, air to close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals. The PN-63-DA has 586 inch pounds output torque at 80 PSI air supply.
Weights & Dimensions
- Width 3.17 IN (8.05 cm)
- Height 3.96 IN (10.06 cm)
- Length 6.38 IN (16.21 cm)
Product Details
- Actuator Type Pneumatic
- Actuator Housing Aluminum
- Actuator Torque 321 LB-IN
- Package Quantity 1
- Brand Bi-Torq
- Material Anodized Aluminum
- Manufacturers Part Number PN-63-DA
- Actuator Function Double Acting
Customer Review
Product Q & A
There are no questions for this product.

Double Acting Pneumatic Actuator; 321 In Lbs @ 80Psi
$331.95
- Product Information
- Customer Review
- Product Q&A