The PN series pneumatic actuator has an anodized aluminum body and meets international ISO and NAMUR standards for ease in mounting to ISO valves. Double acting actuators are air to open, air to close and are sized for 80 PSI air supply. Standard actuators are rated to 180°F with options for high temperature Viton seals.
Double Acting Pneumatic Actuator; 2210 In Lbs @ 80Psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
2
2
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.91 in |
| Width | 5.39 in |
| Height | 6.75 in |
Product Details
| Actuator Housing | Aluminum |
| Actuator Function | Double Acting |
| Material | Anodized Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | PN-115-DA |
| Actuator Torque | 2210 lb-in |
| Actuator Type | Pneumatic |
| Brand | Bi-Torq |