x

Take 15% off your entire order!

Offer applied at checkout

DOT Placard - 1760 8

DOT Placard - 1760 8

Item #: WBB170544

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Vinyl
  • Rigid Plastic

Vinyl

$9.14 up to 39% OFF

Price: $5.60

Quantity

Customers Also Viewed

DOT PLACARDS
DOT Placards 1760 8 - Pressure Sensitive Vinyl
The Department Of Transportation requires these placards to identify hazardous materials. Placards measure 10 ¾" x 10 ¾".

  • BRAND National Marker Company
  • MANUFACTURERS PART NUMBER DL146BP
  • DESCRIPTION 1760 8
  • CONSTRUCTION Vinyl
  • HEIGHT INCHES 10-3/4 (27.31 cm)
  • TYPE D.O.T. Placard
  • WIDTH INCHES 10-3/4 (27.31 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DOT Placard - 1760 8

DOT Placard - 1760 8

Item #: WBB170544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant