x

Take 15% off your entire order!

Offer applied at checkout

CECO Door Window Kit, Glass Not Included, 6"W X 21"H

CECO Door Window Kit, Glass Not Included, 6"W X 21"H

Item #: WBB863864

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Quantity

Customers Also Viewed

CECO Door Window Kit, Glass Not Included, 6"W X 21"H

Visible Glass 5 x 20.

  • MANUFACTURERS PART NUMBER LT-B15X20
  • DESCRIPTION Door Window Kit
  • BRAND Ceco
  • CONSTRUCTION Steel
  • ROUGH OPENING 6" x 21"
  • HEIGHT INCHES 21 (53.34 cm)
  • WIDTH INCHES 6 (15.24 cm)
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFF

    Date: April 23, 2019

    works well
    Your review:
    Easy to install, nice appearance
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Door Window Kit, Glass Not Included, 6"W X 21"H

CECO Door Window Kit, Glass Not Included, 6"W X 21"H

Item #: WBB863864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant