x

Take 15% off your entire order!

Offer applied at checkout

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

Item #: WBB863865

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

Visible Glass 10 x 10.

  • MANUFACTURERS PART NUMBER LT-B110X10
  • DESCRIPTION Door Window Kit
  • BRAND Ceco
  • CONSTRUCTION Steel
  • HEIGHT INCHES 11 (27.94 cm)
  • ROUGH OPENING 11" x 11"
  • WIDTH INCHES 11 (27.94 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: gary

    Date: April 23, 2019

    window kits
    Your review:
    Easy install,
Product Q & A

There are 1 questions and 1 answer for this product.

  • Will this window kit fit on 1 3/8 thick doors?

    Question Asked By: Ralph, July 17, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ralph, This model will not fit a 1-3/8"" thick door. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Door Window Kit, Glass Not Included, 11"W X 11"H

CECO Door Window Kit, Glass Not Included, 11"W X 11"H

Item #: WBB863865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant