Interion® Door Kit for 30" Storage Cabinet
Interion's® By Global Industrial office furniture line helps optimize your work space, while adding functionality and clean design. Our goal is to make your work space adaptable to your changing needs. Included is 1 Door Kit (2 doors with hardware) to fit on model 695515 - 30" Storage Cabinet.
Interion by Global Industrial
Model # :WB249CP83
Interion® Door Kit for 30" Storage Cabinet (695515)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 16 in |
| Height | 22 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Description | Door Kit for 30" Storage Cabinet |
| Top Color Family | Cherry |
| Manufacturers Part Number | 249CP83 |
| Accessory Type | Door Kit |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |