x

Take 15% off your entire order!

Offer applied at checkout

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 32"W X 84"H

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 32"W X 84"H

Item #: WBB863104

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $276.95

Quantity

Customers Also Viewed

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 32"W X 84"H

Steel Door Frame, Masonry Stud, Right Hand, ST Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.

  • OVERALL DEPTH INCHES 5-3/4 (14.61 cm)
  • MANUFACTURERS PART NUMBER CHMFRXMS2870XCYL-ST-RH
  • MIDDLE HINGE INCHES 39-5/16 (99.85 cm)
  • BOTTOM HINGE INCHES 71-1/4 (180.98 cm)
  • DESCRIPTION Door Frame With Masonry Stud
  • TOP HINGE INCHES 7-3/8 (18.73 cm)
  • FIRE RATING/APPROVAL Yes
  • BRAND Ceco
  • DOOR OPENING SIZE INCHES 32 x 84
  • CONSTRUCTION Steel Knock Down, Three Piece
  • LOCK PREP Cylindrical
  • LOCKSET FROM TOP 42-7/16
  • THROAT OPENING INCHES 4-7/8 (12.38 cm)
  • HINGE TYPE SteelCraft
  • DOOR HANDING Right
  • WIDTH INCHES 28 (71.12 cm)
  • DOOR HEIGHT INCHES 84 (213.36 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 32"W X 84"H

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Right Hand 32"W X 84"H

Item #: WBB863104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant