x

Take 15% off your entire order!

Offer applied at checkout

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Left Hand 48"W X 84"H

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Left Hand 48"W X 84"H

Item #: WBB863742

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $444.95

Quantity

Customers Also Viewed

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Left Hand 48"W X 84"H

Steel Door Frame, Masonry Stud, Left Hand, ST Hinge locations, 5 3/4" Depth, 4-7/8" Throat Opening, 16 GA Steel, Fire Rated Up to and including 3 Hours.

  • OVERALL DEPTH INCHES 5-3/4 (14.61 cm)
  • MANUFACTURERS PART NUMBER CHMFRXMS4070XCY-ST-LH
  • DESCRIPTION Door Frame With Masonry Stud
  • FIRE RATING/APPROVAL Yes
  • BRAND Ceco
  • DOOR OPENING SIZE INCHES 48 x 84
  • CONSTRUCTION Steel Knock Down, Three Piece
  • THROAT OPENING INCHES 4-7/8 (12.38 cm)
  • HINGE TYPE SteelCraft
  • WIDTH INCHES 40 (101.6 cm)
  • DOOR HANDING Left
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Left Hand 48"W X 84"H

CECO Door Frame With Masonry Stud, SteelCraft Hinge Location, Left Hand 48"W X 84"H

Item #: WBB863742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant