x

Take 15% off your entire order!

Offer applied at checkout

Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Item #: WBB279089

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$111.95 ea.

Price: $223.90 / Pkg of 2

Quantity

Customers Also Viewed

Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity

Residences can use the energy savings, safety and convenience of this closer. Offering similar features and convenience to closers used in commercial business applications. The Residential Door Closer is universal and reversible so it fits right or left handed doors. The closer comes complete, with clear instructions and all needed parts and screws. Residential door closer is automatic, hydraulic and adjusts with just a turn of a screw. 140 lbs door weight capacity. Chocolate Finish.

  • TYPE Light Duty
  • MANUFACTURERS PART NUMBER 00053
  • FOR USE WITH Residential Doors Up To 140 lbs
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 2
  • COLOR FINISH Chocolate
  • HEIGHT INCHES 2-1/4 (5.72 cm)
  • LENGTH INCHES 6 (15.24 cm)
  • APPROVALS OR CERTIFICATIONS UL Listed
  • WIDTH INCHES 2-1/2 (6.35 cm)
  • LIMITED WARRANTY YEARS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Residential Door Closer - Chocolate Clamshell Pack 140 lbs. Capacity - Pkg Qty 2

Item #: WBB279089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant