This rugged steel dolly base allows you to create a heavy duty mobile shelving unit or cart. Constructed of durable formed steel, chrome plated finish. Corner bumpers protect walls and doorways. Order same size as your shelves.
Plate Casters must be ordered separately.
Note: For overall height add approximately 1 1/2" to wheel size. Add 3" for 8" casters.
2 5/8" x 3 5/8" bolt spacing on mounting plates.
Nexel
Model # :WB188CP59
Nexel® Dolly Base 60"W x 24"D, Without Casters
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Dolly Base |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | DBC2460 |
| Brand | Nexel |