Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Scilogex

Model # :WBB880196

MPN #: 913023419999

SCILOGEX DM0412 LCD Digital Clinical Centrifuge, 8-Place Rotor, 110-240V, 50/60Hz

Product Description
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or 10mL/7mL/5mL x 12 vacuum tubes. They are widely used in medical and veterinary practices for the centrifugation of blood and urine samples in qualitative analysis of water and soil samples. These centrifuges are also used in universities and other research institutes.

Features:
  • Easy programming to achieve high accuracy of speed control
  • CPU controls all operating parameters including speed and time
  • Rotor speed can be set and displayed by RPM or G-force
  • Operation can be timed from 30 seconds to 99 minutes or continuous running
  • Timer commences once the set speed is reached, so the separation time is more accurate
  • Gentle braking at low speeds with efficient separation
  • Parameters can be modified after the set speed is reached
  • Quick spins are possible by pressing and holding PULSE key
  • Lid with electric lock and automatic release function saves processing time and prevents samples overheating
  • Easy operation with intuitive menu and easy-to-read backlit LCD processing display and sound alert
  • High strength plastic rotor and excellent balance technology for quiet and stable operation
  • Maintenance-free brushless DC motors to drive quickly and effortlessly accelerates the rotor to set speed
  • Automatic self-diagnosis on startup showing accumulative running time and last running parameters
  • Comes with adapters and plugs for all tubes listed below
  • cTUVus approved for UL and CSA
  • 2 Years Limited Warranty
PRICE
$1,495.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width11 in
Height5 in
Weight14 lbs

Product Details

Max Speed4500 rpm
TypeCentrifuge
Rotor8 x 15ml Centrifuge Tubes
ColorWhite
Hertz50/60 Hz
Run Time30 Sec - 99 Mins/Continuous
Voltage110-240 V
DescriptionDM0412 Clinical Centrifuge
Package Quantity1
Manufacturers Part Number913023419999
Max RCF2490 xg
BrandScilogex

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, UL, IVD