Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Sold in packages of 6, price per package. Vertical Divider.
Akro-Mils Divider 40245 For AkroBin® Stacking Bin #184815 Price for pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-31/32 in |
| Height | 6-3/8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 40245 |
| Accessory Type | Divider |
| Brand | Akro-Mils |