Helps to organize the small parts. Sold in packages of 6, price per package.
Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-5/6 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 40210 |
| Accessory Type | Divider |
| Brand | Akro-Mils |