Akro-Mils® Divider for Large Drawer Clear 40717
Cross divider for large drawer size is 4-3/8" x 5-1/4" x 2". Priced Per Pack. Six dividers per pack. Must be ordered in multiples of 12 packs.
Akro-Mils Divider for Large Drawer Clear 40717, Price per pack of 6 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$110.40 Sold in packages of 12 / $9.20 ea
1
1
Expected on or around 08/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/16 in |
| Depth | 5/32 in |
| Height | 1-31/32 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Divider |
| Color | Clear |
| Drawer Material | Polypropylene |
| Accessory Type | Divider |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 40717 |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 yr |