Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Sold in packages of 6.
Divider DUS220 For 7-3/8"D x 3"H Stacking Bin Price for Pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$14.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 7 in |
| Height | 3 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DUS220 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |