Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Sold in packages of 7, price per package.
Akro-Mils Divider 40321 For Akro Bins 33"W Stacking Bin # 239863 Pack Of 7
|
Questions & Answers (0)
Product Description
PRICE
$24.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | 40321 |
| Accessory Type | Divider |
| Brand | Akro-Mils |