Organizes parts, maximizes space and snaps into place in slot molded into stacking bins. Sold in packages of 6, price per package.
Divider DUS234 for 14-3/4"D x 5"H Stacking Bin Price for Pack of 6
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$22.25was $24.75
Save $2.50 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 14 in |
| Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DUS234 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |