SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Dividable Tip Out Bin QTB412 5 Dividers 23-5/8 x 5-1/4 x 5-15/16 Gray

Quantum Dividable Tip Out Bin QTB412 5 Dividers 23-5/8 x 5-1/4 x 5-15/16 Gray

Item #: WB269426GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Ivory
  • White

Gray

Price: $116.95

Quantity

Customers Also Viewed

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 White

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 White

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

DIVIDABLE TIP OUT BINS
These tip out bins are dividable to create customizable partitions and compartment sizes. Ideal for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system.

Weights & Dimensions

  • Depth 5-1/4 in (13.34 cm)
  • Width 23-5/8 in (60.01 cm)
  • Height 5-15/16 in (15.08 cm)
  • Weight 4.00 lbs (1.82 kg)

Product Details

  • Assembly Required Assembled
  • Dividers 5 Adjustable
  • Number of Compartments 6
  • Frame Color Family Gray
  • Package Quantity 1
  • Brand Quantum Storage Systems
  • Bin Color Family Clear
  • Material Polystyrene Exterior
  • Style One Bin
  • Manufacturers Part Number QTB 412-GY
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PATRICIA

    Date: January 15, 2021

    They're great!
    Your review:
    I love them....they're geat!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Dividable Tip Out Bin QTB412 5 Dividers 23-5/8 x 5-1/4 x 5-15/16 Gray

Quantum Dividable Tip Out Bin QTB412 5 Dividers 23-5/8 x 5-1/4 x 5-15/16 Gray

Item #: WB269426GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant