
Price: $116.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
DIVIDABLE TIP OUT BINS
These tip out bins are dividable to create customizable partitions and compartment sizes. Ideal for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system.
These tip out bins are dividable to create customizable partitions and compartment sizes. Ideal for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system.
Weights & Dimensions
- Depth 5-1/4 IN (13.34 cm)
- Width 23-5/8 IN (60.01 cm)
- Height 5-15/16 IN (15.08 cm)
- Weight 4.00 LBS (1.82 kg)
Product Details
- Assembly Required Assembled
- Dividers 6 Adjustable
- Number of Compartments 7
- Frame Color Family White
- Package Quantity 1
- Brand Quantum Storage Systems
- Bin Color Family Clear
- Material Polystyrene Exterior
- Style Two Bin
- Manufacturers Part Number QTB 411-WT
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Quantum Clear Divider DIV400 For Dividable Tip Out Bin Pack of 4 - Pkg Qty 4
Item #: 269442
Not Yet Rated
$159.80

Quantum Dividable Tip Out Bin QTB411 6 Dividers 23-5/8 x 5-1/4 x 5-15/16 White
$116.95
- Product Information
- Customer Review
- Product Q&A
- Accessories