SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Item #: WB269424IY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Ivory
  • Gray
  • White

Ivory

Price: $83.95

Quantity

Customers Also Viewed

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 White

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 White

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

DIVIDABLE TIP OUT BINS
These tip out bins are dividable to create customizable partitions and compartment sizes. Ideal for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system.

Weights & Dimensions

  • Depth 5-1/4 IN (13.34 cm)
  • Width 11-7/8 IN (30.16 cm)
  • Height 5-15/16 IN (15.08 cm)
  • Weight 3.00 LBS (1.36 kg)

Product Details

  • Assembly Required Assembled
  • Dividers 3 Adjustable
  • Number of Compartments 4
  • Frame Color Family Ivory
  • Package Quantity 1
  • Brand Quantum Storage Systems
  • Bin Color Family Clear
  • Material Polystyrene Exterior
  • Style One Bin
  • Manufacturers Part Number QTB 410-IV
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory

Item #: WB269424IY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory
    Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Ivory
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant