DIVIDABLE TIP OUT BINS
These tip out bins are dividable to create customizable partitions and compartment sizes. Ideal for storing various parts and supplies for the home, office or workspace. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Includes removable, adjustable dividers to create compartment sizes that meet your needs. Bins can be stacked to create a tip out bin system.
Quantum Dividable Tip Out Bin QTB410 11-7/8 x 5-1/4 x 5-15/16 Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 11-7/8 in |
| Height | 5-15/16 in |
| Size (L x W x H) | 5-1/4 x 11-7/8 x 5-15/16 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Dividable Tip Out Bin |
| Frame Color Family | Gray |
| Dividers | 3 Adjustable |
| Number of Bins | 1 |
| Style | One Bin |
| Material | Polystyrene Exterior |
| Bin Color | Clear |
| Package Quantity | 1 |
| Manufacturers Part Number | QTB 410-GY |
| Brand | Quantum Storage Systems |