✓ Container allows empty containers to nest when not in use
✓ Raised lip edges allow secure stacking
✓ Integral hasp inside handles accept cable ties for security
Simplify shipping container storage news with our Global Industrial Shipping & Storage Container with Attached Lid, a premier choice for many in the distribution industry. It features an improved all-plastic attached lid container that leads the industry in design and proven performance. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all-new plastic hinge design means there is no metal in the hinge of the container – making this container the safest and most sustainable in the market. This storage container offers increased safety and durability – all at a great value.
Global Industrial
Model # :WB257814
Global Industrial Attached Lid Shipping & Storage Container, 27-3/16"x17-5/8"x12-1/2", Gray
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/16 in |
| Width | 17-5/8 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 27-3/16 x 17-5/8 x 12-1/2 in |
| Inside Length | 23-3/4 in |
| Inside Width | 13-7/8 in |
| Inside Height | 11 in |
| Inside Top Length | 25-1/8 in |
| Inside Top Width | 15-1/2 in |
| Inside Bottom Length | 23-3/4 in |
| Inside Bottom Width | 13-7/8 in |
| Outside Top Length | 27-1/4 in |
| Outside Top Width | 17-1/8 in |
| Outside Bottom Length | 24-3/8 in |
| Outside Bottom Width | 14-11/16 in |
| Stacked Weight Capacity | 250 lbs |
| Weight Capacity | 50 lbs |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | 257814 |
| Brand | Global Industrial |
| Number of Stacks | 5 |
| Type | Attached Lid Container |
| Color | Gray |
| Style | Plastic Hinge |
| Lid | Yes |
| Capacity | 2.50 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Stack |
Compliance & Certifications
| Certifications | FDA |